SEALMASTER
SEALMASTER
NP-205TMC
SEALMASTER SEALMASTER
Description
NP-205TMC PILLOW BLOCK BALL BEARING ; 25MM BORE
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Concentric Collar Mount; Ball Bearing; 98MM Minimum Bolt Spacing; 111MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
704112
BDI #
356624
Details
259.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NP-205TMC/p/356624
Your Price
$ 259.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.046
EAN
0662461253731
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
5205TMC
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Skwezloc
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NP-205TMC
Manufacturer Internal Number
704112
Weight / LBS
1.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Concentric Collar Mount; Ball Bearing; 98MM Minimum Bolt Spacing; 111MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
4.1 Inch | 104.1 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Bolt Spacing Maximum
4.37 Inch | 111Millimeter
Bore
0.984 Inch | 25 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Bolt Spacing Minimum
3.858 Inch | 98Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh