SEALMASTER
SEALMASTER
NP-212
SEALMASTER SEALMASTER
Description
NP-212 PILLOW BLOCK BALL BEARING ; 60MM BORE
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 70MM Base to Center Height; Set Screw Mount; Ball Bearing; 174.625MM Minimum Bolt Spacing; 193.675MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
709925
BDI #
353440
Details
847.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NP-212/p/353440
Your Price
$ 847.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.26
EAN
0662461051832
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
5212
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NP-212
Manufacturer Internal Number
709925
Weight / LBS
13.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 70MM Base to Center Height; Set Screw Mount; Ball Bearing; 174.625MM Minimum Bolt Spacing; 193.675MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
7.625 Inch | 193.675Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Base to Center Height
2.756 Inch | 70 Millimeter
Bore
2.362 Inch | 60 Millimeter
Nominal Bolt Center to Center
7.4 Inch | 188 Millimeter
Bolt Spacing Minimum
6.875 Inch | 174.625Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh