https://www.bdiexpress.com/medias/MFRNSKPBXXXX-NP-EC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NDh8aW1hZ2UvanBlZ3xhREU1TDJoa1lTOHhNRGcyTURNM056UTBNREk0Tmk5TlJsSk9VMHRRUWxoWVdGaGZUbEJmUlVOZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8N2YxODVhZDFiNzk3OTg4ZDQ5ZTVlN2NmNzIyZTQyYWMyOTRmYzFiODE5Yzc2OTVkNDI1Mjg5MzI0NTUyNGFlZQ
https://www.bdiexpress.com/medias/MFRNSKPBXXXX-NP-EC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NDh8aW1hZ2UvanBlZ3xhREU1TDJoa1lTOHhNRGcyTURNM056UTBNREk0Tmk5TlJsSk9VMHRRUWxoWVdGaGZUbEJmUlVOZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8N2YxODVhZDFiNzk3OTg4ZDQ5ZTVlN2NmNzIyZTQyYWMyOTRmYzFiODE5Yzc2OTVkNDI1Mjg5MzI0NTUyNGFlZQ
RHP BEARING
RHP BEARING
NP1.7/16EC
RHP BEARING RHP BEARING
Description
NP1.7/16EC PILLOW BLOCK MOUNTED UNIT ; 2 BOLT 36.512MM X 93MM X 47.6MM
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 4.783" Minimum Bolt Spacing; 5.374" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
NP1.7/16EC
BDI #
1192067
Details
96.9
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NP1-7-16EC/p/1192067
Your Price
$ 96.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.7
EAN
0747023018215
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
1035-1.7/16
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Self-Lubrication
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
38
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 4.783" Minimum Bolt Spacing; 5.374" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.688 Inch | 42.88 Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Bolt Spacing Minimum
4.783 Inch | 121.5Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Bolt Spacing Maximum
5.374 Inch | 136.5Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

