RHP BEARING
RHP BEARING
NP2.1/8
RHP BEARING RHP BEARING
Description
NP2.1/8 PILLOW BLOCK MOUNTED UNIT
Pillow Block Bearing; 2 Bolt; 2-1/8" Bore; 2-1/2" Base To Center Height; Set Screw Mount; Ball Bearing; 6.398" Minimum Bolt Spacing; 7.028" Maximum Bolt Spacing; Relubricatable; Cast Iron; Single Lip Contact Seal; Non-Expansion
Part #
NP2.1/8
BDI #
1192111
Details
211.85
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NP2-1-8/p/1192111
Your Price
$ 211.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4
EAN
0747023018666
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
8.8
Product Detail
Pillow Block Bearing
Product Specification
Pillow Block Bearing; 2 Bolt; 2-1/8" Bore; 2-1/2" Base To Center Height; Set Screw Mount; Ball Bearing; 6.398" Minimum Bolt Spacing; 7.028" Maximum Bolt Spacing; Relubricatable; Cast Iron; Single Lip Contact Seal; Non-Expansion
Long Description
Pillow Block Bearing; 2 Bolt; 2-1/8" Bore; 2-1/2" Base To Center Height; Set Screw Mount; Ball Bearing; 6.398" Minimum Bolt Spacing; 7.028" Maximum Bolt Spacing; Relubricatable; Cast Iron; Single Lip Contact Seal; Non-Expansion


