

SKF
SKF
P2B 203-SRB-CLE
SKF SKF
Description
P2B 203-SRB-CLE PILLOW BLOCK BALL BRG ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; 6-7/16" Minimum Bolt Spacing; 7-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
P2B 203-SRB-CLE
BDI #
24432035
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-203-SRB-CLE/p/24432035
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.39
EAN
7316579141789
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Stepped Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
ABSY 475211-203
Seals
Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Con Centra Sleeve
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
12
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; 6-7/16" Minimum Bolt Spacing; 7-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Minimum
6.438 Inch | 163.525Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Length Thru Bore
2.344 Inch | 59.538 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Bolt Spacing Maximum
7.063 Inch | 179.4Millimeter
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh