Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2B-BASO-105 https://www.bdiexpress.com/medias/INDDODPBXXXX-BAS0-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1OTR8aW1hZ2UvanBlZ3xhREJpTDJneU5TOHhNRFF5TWpNNU5ETXlNamszTkM5SlRrUkVUMFJRUWxoWVdGaGZRa0ZUTUY4eVFreFVYek13TUhnek1EQXVhbkJufGEyZTNmZTRjMzY3YzJiMjU2ZjhhNTA4ZDE1MzhjZmE1ODhmMjk4ZDE2ZTAwNDFhNzcwOTU1MWYwOWZmYzEwYTE
238956 Pillow Block Bearings 

DODGE DODGE

P2B-BASO-105

Description

P2B-BASO-105 PILLOW BLOCK BEARING

Pillow Block Bearing; 2 Bolt Pillow Block; 1-5/16" Bore; 1-3/8" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 3-7/8" Minimum Bolt Spacing; 4-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

006117

BDI #
238956

Details

360.61 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 360.61 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.14
EAN
0782475006526
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Babbitt Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
006117
Weight / LBS
4.4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-5/16" Bore; 1-3/8" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 3-7/8" Minimum Bolt Spacing; 4-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.313 Inch | 33.35 Millimeter
Bolt Spacing Minimum
3.875 Inch | 98.425Millimeter
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Bolt Spacing Maximum
4.125 Inch | 104.775Millimeter
Base to Center Height
1.375 Inch | 34.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh