![P2B-BASP-112](/medias/INDDODPBXXXX-BASP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NDV8aW1hZ2UvanBlZ3xhRE5pTDJneFpTOHhNRFF5TWpNNU5ERXlOak0yTmk5SlRrUkVUMFJRUWxoWVdGaGZRa0ZUVUY4eVFreFVYek13TUhnek1EQXVhbkJufDg2NWQzYmM2NTkyZTJlYzQ5M2E2NzEzNDc4MDRlMDE1Mjc3NTY1NzA1ZGE5ZGY3NjI3MzUxMzc4MjM3ZWY3YzI)
![P2B-BASP-112](/medias/INDDODPBXXXX-BASP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NDV8aW1hZ2UvanBlZ3xhRE5pTDJneFpTOHhNRFF5TWpNNU5ERXlOak0yTmk5SlRrUkVUMFJRUWxoWVdGaGZRa0ZUVUY4eVFreFVYek13TUhnek1EQXVhbkJufDg2NWQzYmM2NTkyZTJlYzQ5M2E2NzEzNDc4MDRlMDE1Mjc3NTY1NzA1ZGE5ZGY3NjI3MzUxMzc4MjM3ZWY3YzI)
DODGE
DODGE
P2B-BASP-112
DODGE DODGE
Description
P2B-BASP-112 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 1-1/2" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 5-1/8" Minimum Bolt Spacing; 5-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
006049
BDI #
238935
Details
341.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-BASP-112/p/238935
Your Price
$ 341.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.765
EAN
0782475006311
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9/16 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Babbitt Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
006049
Weight / LBS
6.2
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 1-1/2" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 5-1/8" Minimum Bolt Spacing; 5-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
5.3 Inch | 134.6 Millimeter
Bolt Spacing Minimum
5.125 Inch | 130.175Millimeter
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Base to Center Height
1.5 Inch | 38.1 Millimeter
Bolt Spacing Maximum
5.375 Inch | 136.525Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh