https://www.bdiexpress.com/medias/INDDODPBXXXX-BASP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NDV8aW1hZ2UvanBlZ3xhRE5pTDJneFpTOHhNRFF5TWpNNU5ERXlOak0yTmk5SlRrUkVUMFJRUWxoWVdGaGZRa0ZUVUY4eVFreFVYek13TUhnek1EQXVhbkJufDg2NWQzYmM2NTkyZTJlYzQ5M2E2NzEzNDc4MDRlMDE1Mjc3NTY1NzA1ZGE5ZGY3NjI3MzUxMzc4MjM3ZWY3YzI
DODGE
DODGE
P2B-BASP-315
DODGE DODGE
Description
P2B-BASP-315 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 3-1/8" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 10-3/32" Minimum Bolt Spacing; 10-29/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
006082
BDI #
238946
Details
1989.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-BASP-315/p/238946
Your Price
$ 1,989.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
24.266
EAN
0782475006427
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Babbitt Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
006082
Weight / LBS
53
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 3-1/8" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 10-3/32" Minimum Bolt Spacing; 10-29/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
10.5 Inch | 266.7 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Base to Center Height
3.125 Inch | 79.4 Millimeter
Length Thru Bore
7.875 Inch | 200.03 Millimeter
Bolt Spacing Minimum
10.094 Inch | 256.388Millimeter
Bolt Spacing Maximum
10.906 Inch | 277.012Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh