https://www.bdiexpress.com/medias/INDDODPBXXXX-BZSP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNzl8aW1hZ2UvanBlZ3xhRFF3TDJnek1DOHhNRFF5TWpNNU16a3lPVGMxT0M5SlRrUkVUMFJRUWxoWVdGaGZRbHBUVUY4eVFreFVYek13TUhnek1EQXVhbkJufGY3MGZiYTg1MzdjNGU4MmZiMjVmMzdiYzdiYWI0OWFmNWI5NDhjNWQwMGZjZjZjZTI0NGNkNzRhYjQ0YmI5MWU
DODGE
DODGE
P2B-BZSP-207
DODGE DODGE
Description
P2B-BZSP-207 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-1/8" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 6-7/8" Minimum Bolt Spacing; 7-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
005076
BDI #
238906
Details
1783.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-BZSP-207/p/238906
Your Price
$ 1,783.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.815
EAN
0782475006045
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Bronze Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
005076
Weight / LBS
15
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-1/8" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 6-7/8" Minimum Bolt Spacing; 7-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
6.875 Inch | 174.625Millimeter
Length Thru Bore
4.875 Inch | 123.825 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Nominal Bolt Center to Center
7 Inch | 177.8 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Bolt Spacing Maximum
7.375 Inch | 187.325Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh