![P2B-C-103E](/medias/INDDODPBXXXX-P2BC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNzJ8aW1hZ2UvanBlZ3xhRGMxTDJoak9DOHhNRFF5TWpRMU1qSXlOREF6TUM5SlRrUkVUMFJRUWxoWVdGaGZVREpDUTE4eVFreFVYek13TUhnek1EQXVhbkJufDlmMmJmMzQwZTc2ZjY2Y2ZmNzJhMjhiNTY4NjY3YWQ4NzU3MjM2Mzg0MDk0NThiNTNkOWE1ZmE3OWUxNmI0ODU)
![P2B-C-103E](/medias/INDDODPBXXXX-P2BC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNzJ8aW1hZ2UvanBlZ3xhRGMxTDJoak9DOHhNRFF5TWpRMU1qSXlOREF6TUM5SlRrUkVUMFJRUWxoWVdGaGZVREpDUTE4eVFreFVYek13TUhnek1EQXVhbkJufDlmMmJmMzQwZTc2ZjY2Y2ZmNzJhMjhiNTY4NjY3YWQ4NzU3MjM2Mzg0MDk0NThiNTNkOWE1ZmE3OWUxNmI0ODU)
DODGE
DODGE
P2B-C-103E
DODGE DODGE
Description
P2B-C-103E; 087262 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 2-7/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 6-7/8" Minimum Bolt Spacing; 7-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
087262
BDI #
250071
Details
2525.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-C-103E/p/250071
Your Price
$ 2,525.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.793
EAN
0782475041039
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
S1U-C-103
Seals
Multi Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-C-103E TYPE C
Manufacturer Internal Number
087262
Weight / LBS
22
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 2-7/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 6-7/8" Minimum Bolt Spacing; 7-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
2.875 Inch | 73.025 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Nominal Bolt Center to Center
7.3 Inch | 185.4 Millimeter
Bolt Spacing Maximum
7.625 Inch | 193.675Millimeter
Bolt Spacing Minimum
6.875 Inch | 174.625Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh