https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNzJ8aW1hZ2UvanBlZ3xhRGMxTDJoak9DOHhNRFF5TWpRMU1qSXlOREF6TUM5SlRrUkVUMFJRUWxoWVdGaGZVREpDUTE4eVFreFVYek13TUhnek1EQXVhbkJufDlmMmJmMzQwZTc2ZjY2Y2ZmNzJhMjhiNTY4NjY3YWQ4NzU3MjM2Mzg0MDk0NThiNTNkOWE1ZmE3OWUxNmI0ODU
DODGE
DODGE
P2B-C-207E
DODGE DODGE
Description
P2B-C-207E; 087184 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 10-1/8" Minimum Bolt Spacing; 11-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
087184
BDI #
250041
Details
4156.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-C-207E/p/250041
Your Price
$ 4,156.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
27.426
EAN
0782475040629
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
S1U-C-207
Seals
Multi Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-C-207E TYPE C
Manufacturer Internal Number
087184
Weight / LBS
57
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 10-1/8" Minimum Bolt Spacing; 11-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
10.8 Inch | 274.3 Millimeter
Bolt Spacing Maximum
11.375 Inch | 288.925Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Bolt Spacing Minimum
10.125 Inch | 257.175Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh