https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE4NXxpbWFnZS9qcGVnfGFEVXhMMmhrTVM4eE1EYzNNREV4T0RRME16QXpPQzlKVGtSRVQwUlFRbGhZV0ZoZlVESkNRMTh5UWt4VVh6TXdNSGd6TURBdWFuQm58OWZhNGMxMzE1MmI0MDRhZjljNzQ2NzMwZjNhNDZiMzc4MzY2MGU2OTJiMjE0NTQ4NTY3YTljYTY1OTRiMzUwNw
DODGE
DODGE
P2B-C-307
DODGE DODGE
Description
P2B-C-307; 065297 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 5-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 13-1/4" Minimum Bolt Spacing; 14-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
065297
BDI #
245764
Details
7649.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-C-307/p/245764
Your Price
$ 7,649.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
60.328
EAN
0782475035489
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
DU-C-307
Seals
Multi Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-C-307 TYPE C
Manufacturer Internal Number
065297
Weight / LBS
128
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 5-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 13-1/4" Minimum Bolt Spacing; 14-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
13.8 Inch | 350.5 Millimeter
Bolt Spacing Maximum
14.25 Inch | 361.95Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Base to Center Height
5.5 Inch | 139.7 Millimeter
Length Thru Bore
7 Inch | 177.8 Millimeter
Bolt Spacing Minimum
13.25 Inch | 336.55Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh