https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BDI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMDN8aW1hZ2UvanBlZ3xhR1ExTDJoak5pOHhNRFF5TWpReE1EZ3dOVEkzT0M5SlRrUkVUMFJRUWxoWVdGaGZVREpDUkVsZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8OGQ2NDQ5M2EzMmQ0MTY3NTdjOWJlZTVhOTQ5MGE2YmZkZGFjYmVhYjBkOTllNjJkMWVkZGIxYjYwNjAwYzIwZg
DODGE
DODGE
P2B-DI-108RE
DODGE DODGE
Description
P2B-DI-108RE; 023379 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 2-5/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 6-7/8" Minimum Bolt Spacing; 7-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
023379
BDI #
240917
Details
943.98
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-DI-108RE/p/240917
Your Price
$ 943.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.614
EAN
0782475724987
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
S1U-DI-108R
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-DI-108RE DBL INTERLOCK
Manufacturer Internal Number
023379
Weight / LBS
15
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 2-5/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 6-7/8" Minimum Bolt Spacing; 7-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Minimum
6.875 Inch | 174.625Millimeter
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Nominal Bolt Center to Center
7.3 Inch | 185.4 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Bolt Spacing Maximum
7.625 Inch | 193.675Millimeter
Base to Center Height
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh