

DODGE
DODGE
P2B-DI-200RE-DRY ; 077759
DODGE DODGE
Description
P2B-DI-200RE-DRY PILLOW BLOCK BEARING, TYPE K DOUBLE-INTERLOCK (SMARTCATALOG)
2 Bolt Pillow Block; 2" Bore; 2.88" Base to Center Height; 7.9" Nominal Bolt Center to Center; Concentric Collar Mount; Tapered Roller Bearing; Relubricatable; Cast Iron; Expansion; 3-1/2" Length Thru Bore; INS-DI-200RE Insert Part Number; 2 Piece Split
Part #
077759
BDI #
27305743
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-DI-200RE-DRY-;-077759/p/27305743
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475361670
Weight / US pound
20.5
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-DI-200RE
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
077759
Weight / LBS
20.5
Long Description
2 Bolt Pillow Block; 2" Bore; 2.88" Base to Center Height; 7.9" Nominal Bolt Center to Center; Concentric Collar Mount; Tapered Roller Bearing; Relubricatable; Cast Iron; Expansion; 3-1/2" Length Thru Bore; INS-DI-200RE Insert Part Number; 2 Piece Split
Bolt Spacing Minimum
7.38 Inch | 187.45Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Nominal Bolt Center to Center
7.9 Inch | 200.7 Millimeter
Bolt Spacing Maximum
8.44 Inch | 214.376Millimeter
Base to Center Height
2.88 Inch | 73.152 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh