https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BDLEZPCR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NjF8aW1hZ2UvanBlZ3xhR1U1TDJnME55OHhNRFF5TWpRM05EWXdORFUzTkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDUkV4RldsQkRVbDh5UWt4VVh6TXdNSGd6TURBdWFuQm58YjAyN2ZiMjc0Y2NhZGVhOWRjZDUzNTA0MDFiYWI5MmExYzk1OGI3ODE5YjY2ODJlMzA2NDVmMjYyNTAwNDMzNA
DODGE
DODGE
P2B-DLEZ-035M-PCR
DODGE DODGE
Description
P2B-DLEZ-035M-PCR PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 47.6MM Base to Center Height; Concentric Collar Mount; Ball Bearing; 122.2MM Minimum Bolt Spacing; 130.175MM Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion
Part #
127626
BDI #
259708
Details
414.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-DLEZ-035M-PCR/p/259708
Your Price
$ 414.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.513
EAN
0782475985265
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
INS-DL-35M-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-DLEZ-35M-PCR
Manufacturer Internal Number
127626
Weight / LBS
2.491
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 47.6MM Base to Center Height; Concentric Collar Mount; Ball Bearing; 122.2MM Minimum Bolt Spacing; 130.175MM Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion
Bore
1.378 Inch | 35 Millimeter
Bolt Spacing Minimum
4.811 Inch | 122.2Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Bolt Spacing Maximum
5.125 Inch | 130.175Millimeter
Length Thru Bore
1.752 Inch | 44.5 Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh