![P2B-DLUAH-103](/medias/INDDODPBXXXX-P2BDL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNDN8aW1hZ2UvanBlZ3xhREl5TDJoaE5DOHhNRFF5TWpRM09EVXdNemsyTmk5SlRrUkVUMFJRUWxoWVdGaGZVREpDUkV4Zk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8ODc0ZjIyNmJhMTZiMTAxOGNjZjI2OWM3NDk3MWZkYmY2YjM3ZTFmYmI4MzVhZjA1NGI1Y2UxZTJhZDJlZGM0YQ)
![P2B-DLUAH-103](/medias/INDDODPBXXXX-P2BDL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNDN8aW1hZ2UvanBlZ3xhREl5TDJoaE5DOHhNRFF5TWpRM09EVXdNemsyTmk5SlRrUkVUMFJRUWxoWVdGaGZVREpDUkV4Zk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8ODc0ZjIyNmJhMTZiMTAxOGNjZjI2OWM3NDk3MWZkYmY2YjM3ZTFmYmI4MzVhZjA1NGI1Y2UxZTJhZDJlZGM0YQ)
DODGE
DODGE
P2B-DLUAH-103
DODGE DODGE
Description
P2B-DLUAH-103 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-11/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; 4-1/4" Minimum Bolt Spacing; 5" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
128437
BDI #
259950
Details
197.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-DLUAH-103/p/259950
Your Price
$ 197.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.308
EAN
0782475892525
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-DL-103
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Air Handling
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-DLUAH-103
Weight / LBS
3.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-11/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; 4-1/4" Minimum Bolt Spacing; 5" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.563 Inch | 39.7 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Bolt Spacing Minimum
4.25 Inch | 107.95Millimeter
Bolt Spacing Maximum
5 Inch | 127Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Nominal Bolt Center to Center
4.7 Inch | 119.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh