https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BE-NL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMzl8aW1hZ2UvanBlZ3xhRFk1TDJnMU5TOHhNRFF5TWpRd09EUTBOVGs0TWk5SlRrUkVUMFJRUWxoWVdGaGZVREpDUlY5T1RGOHlRa3hVWHpNd01IZ3pNREF1YW5Cbnw2N2FhYzhlMTUyY2Q5ZmE3MTIzNTY4MWY2YWI5NzYxMTMzOWE1ZGQ2NDBiZWFlMDE0NTQ0ODc1MzYxMjZlNjA1
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BE-NL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMzl8aW1hZ2UvanBlZ3xhRFk1TDJnMU5TOHhNRFF5TWpRd09EUTBOVGs0TWk5SlRrUkVUMFJRUWxoWVdGaGZVREpDUlY5T1RGOHlRa3hVWHpNd01IZ3pNREF1YW5Cbnw2N2FhYzhlMTUyY2Q5ZmE3MTIzNTY4MWY2YWI5NzYxMTMzOWE1ZGQ2NDBiZWFlMDE0NTQ0ODc1MzYxMjZlNjA1
DODGE
DODGE
P2B-E-115R
DODGE DODGE
Description
P2B-E-115R; 023009 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 6-7/8" Minimum Bolt Spacing; 7-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P2B-E-115R
BDI #
240617
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-E-115R/p/240617
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.343
EAN
0782475695959
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-E-115R TYPE E-XTRA
Manufacturer Internal Number
023009
Weight / LBS
12
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 6-7/8" Minimum Bolt Spacing; 7-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Bolt Spacing Maximum
7.125 Inch | 180.975Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Bolt Spacing Minimum
6.875 Inch | 174.625Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

