

DODGE
DODGE
P2B-GTAH-010 ; 067713
DODGE DODGE
Description
P2B-GTAH-010 PILLOW BLOCK BEARING, GRIP-TIGHT BALL BEARING (SMARTCATALOG)
2 Bolt Pillow Block; 5/8" Bore; 1.06" Base to Center Height; 3.7" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion; 1.29" Length Thru Bore; INS-GTAH-010 Insert Part Number; 1 Piece Solid
Part #
067713
BDI #
27314121
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-GTAH-010-;-067713/p/27314121
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782476245559
Weight / US pound
1.07
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-GTAH-010
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Air Handling | Wide Inner Ring | Thin Wall
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
67713
Weight / LBS
1.5
Long Description
2 Bolt Pillow Block; 5/8" Bore; 1.06" Base to Center Height; 3.7" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion; 1.29" Length Thru Bore; INS-GTAH-010 Insert Part Number; 1 Piece Solid
Nominal Bolt Center to Center
3.7 Inch | 94 Millimeter
Length Thru Bore
1.29 Inch | 32.766 Millimeter
Bolt Spacing Minimum
3.25 Inch | 82.55Millimeter
Bolt Spacing Maximum
4.06 Inch | 103.124Millimeter
Base to Center Height
1.06 Inch | 26.924 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh