https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BGTEZSHCR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDN8aW1hZ2UvanBlZ3xhREUzTDJoaU5TOHhNRFF5TWpRNE1UWTBPVFk1TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDUjFSRldsTklRMUpmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xjMDViZjI3YWU0NDc0MjkwMDJjMDAzNDU1OTBmYTJmZGI4YTdmOTc1ZDFiZDllMmQ1MzJkYmEzMTQ0NmE5YzRi
DODGE
DODGE
P2B-GTEZ-103-SHCR
DODGE DODGE
Description
P2B-GTEZ-103-SHCR PILLOW BLOCK BALL BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-5/8" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 4-17/64" Minimum Bolt Spacing; 5" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
Part #
129264
BDI #
260323
Details
379.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-GTEZ-103-SHCR/p/260323
Your Price
$ 379.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.451
EAN
0782475997534
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-GT-103-CR
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-GTEZ-103-SHCR
Manufacturer Internal Number
129264
Weight / LBS
2.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-5/8" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 4-17/64" Minimum Bolt Spacing; 5" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
Bolt Spacing Maximum
5 Inch | 127Millimeter
Base to Center Height
1.625 Inch | 41.275 Millimeter
Length Thru Bore
1.609 Inch | 40.869 Millimeter
Nominal Bolt Center to Center
4.6 Inch | 116.8 Millimeter
Bolt Spacing Minimum
4.266 Inch | 108.356Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh