

DODGE
DODGE
P2B-GTH-55M-E-HT-DRY ; 142219
DODGE DODGE
Description
P2B-GTH-55M-E-HT-DRY PILLOW BLOCK BRG, GRIP-TIGHT BALL BEARING (SMARTCATALOG)
2 Bolt Pillow Block; 55MM Bore; 69.9MM Base to Center Height; 188MM Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion; 49MM Length Thru Bore; INS-GTH-55M-E Insert Part Number; 1 Piece Solid
Part #
142219
BDI #
27293755
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-GTH-55M-E-HT-DRY-;-142219/p/27293755
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477739972
Weight / US pound
14.61
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
INS-GTH-55M-E
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Wide Inner Ring | Thin Wall | High Temperature Range From 225 to 400 Degree F
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
142219
Weight / LBS
4.8
Long Description
2 Bolt Pillow Block; 55MM Bore; 69.9MM Base to Center Height; 188MM Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion; 49MM Length Thru Bore; INS-GTH-55M-E Insert Part Number; 1 Piece Solid
Base to Center Height
2.752 Inch | 69.9 Millimeter
Length Thru Bore
1.929 Inch | 49 Millimeter
Bolt Spacing Maximum
7.941 Inch | 201.7Millimeter
Nominal Bolt Center to Center
7.4 Inch | 188 Millimeter
Bolt Spacing Minimum
6.882 Inch | 174.8Millimeter
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh