

DODGE
DODGE
P2B-GTMAH-103-LL
DODGE DODGE
Description
P2B-GTMAH-103-LL; 141684 ; PILLOW BLK BALL BRG NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 4.68" Minimum Bolt Spacing; 5.44" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P2B-GTMAH-103-LL
BDI #
23677997
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-GTMAH-103-LL/p/23677997
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.7
EAN
0782477588280
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-GTM-103-LL
Seals
Metallic Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Wide Inner Ring | Air Handling | Thin Wall
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
141684
Weight / LBS
5.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 4.68" Minimum Bolt Spacing; 5.44" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
5.44 Inch | 138.18Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Length Thru Bore
1.62 Inch | 41.148 Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Bolt Spacing Minimum
4.68 Inch | 118.87Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh