https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-IP-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2Nzl8aW1hZ2UvanBlZ3xhRGRsTDJobU5DOHhNRFkyTlRRNE9USTJPRGMyTmk5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBsUVgwTkpYekpDVEZSZk16QXdlRE13TUM1cWNHY3xkMmJjMmVlYjQ4ZDUzMTE0Y2JlMmE5YzVkNjUyOGQ3YjcwMWMwZDNiYWVhMTg2NmVhNTE3NzZhOWQzYjEzNGJl
DODGE
DODGE
P2B-IP-055MR
DODGE DODGE
Description
P2B-IP-055MR PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 63.5MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 167MM Minimum Bolt Spacing; 176MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
049629
BDI #
21486889
Details
791.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-IP-055MR/p/21486889
Your Price
$ 791.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
4.86
EAN
0782475320257
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-055MR
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Has Flinger
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
49629
Weight / LBS
10.71
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 63.5MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 167MM Minimum Bolt Spacing; 176MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
3.031 Inch | 76.987 Millimeter
Bore
2.165 Inch | 55 Millimeter
Bolt Spacing Maximum
6.929 Inch | 176Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Bolt Spacing Minimum
6.575 Inch | 167Millimeter
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh