 https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-ISN-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3Nzl8aW1hZ2UvanBlZ3xhRE5pTDJoaE9DOHhNRFkyTlRRMU5qQTBNakF4TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBsVFRsOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58M2Q2ZTUzMmYxMDZkMGY1MGVjZjU1YzdjOGRmMGZmNzViNDcyYjc2OTE3ZjliYmIxYWY3YzY5MGRjNTFiNzI1Mw
                https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-ISN-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3Nzl8aW1hZ2UvanBlZ3xhRE5pTDJoaE9DOHhNRFkyTlRRMU5qQTBNakF4TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBsVFRsOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58M2Q2ZTUzMmYxMDZkMGY1MGVjZjU1YzdjOGRmMGZmNzViNDcyYjc2OTE3ZjliYmIxYWY3YzY5MGRjNTFiNzI1Mw
                 https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-ISN-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3Nzl8aW1hZ2UvanBlZ3xhRE5pTDJoaE9DOHhNRFkyTlRRMU5qQTBNakF4TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBsVFRsOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58M2Q2ZTUzMmYxMDZkMGY1MGVjZjU1YzdjOGRmMGZmNzViNDcyYjc2OTE3ZjliYmIxYWY3YzY5MGRjNTFiNzI1Mw
                https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-ISN-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3Nzl8aW1hZ2UvanBlZ3xhRE5pTDJoaE9DOHhNRFkyTlRRMU5qQTBNakF4TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBsVFRsOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58M2Q2ZTUzMmYxMDZkMGY1MGVjZjU1YzdjOGRmMGZmNzViNDcyYjc2OTE3ZjliYmIxYWY3YzY5MGRjNTFiNzI1Mw
                
					
						
									DODGE
								DODGE
							
						
					P2B-ISN 518-304 FR
				 
				DODGE DODGE
Description
						
                            
								P2B-ISN 518-304 FR PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/4" Bore; 3.937" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 10.63" Minimum Bolt Spacing; 11-9/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
                         	Part #
	                    
	                      	747973
							BDI #
						
	                      	27315697
							
						
Details
                    
                        1401.83
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-ISN-518-304-FR/p/27315697
						
		
		
		
				Your Price
				
						
							$ 1,401.83 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171500
					Weight / Kilogram
				15.86
					EAN
				0782476346652
					Product Group - BDI
				M06288
					Number of Mounting Holes
				
					2
			Mounting Method
				
					Tapered Adapter Sleeve
			Housing Style
				
					2 Bolt Pillow Block
			Rolling Element
				
					Spherical Roller Bearing
			Housing Material
				
					Cast Iron
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					20 Millimeter
			Relubricatable
				
					Yes
			Insert Part Number
				
					22218
			Seals
				
					Triple Lip Contact
			Housing Configuration
				
					1 Piece Solid
			Inch - Metric
				
					Inch
			Other Features
				
					Double Row | Has Flinger | SN Style | Imperial Locking Mechanism
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.80
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://dodgeindustrial.com
			Manufacturer Internal Number
				
					747973
			Weight / LBS
				
					35
			Long Description
				
					Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/4" Bore; 3.937" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 10.63" Minimum Bolt Spacing; 11-9/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
			Nominal Bolt Center to Center
				
					11.1 Inch | 281.9 Millimeter
			Base to Center Height
				
					3.937 Inch | 100 Millimeter
			Bolt Spacing Maximum
				
					11.563 Inch | 293.7Millimeter
			Bore
				
					3.25 Inch | 82.55 Millimeter
			Length Thru Bore
				
					4.173 Inch | 105.994 Millimeter
			Bolt Spacing Minimum
				
					10.63 Inch | 270Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh 

 
						 

