

241229
Pillow Block Bearings
DODGE
DODGE
P2B-LT10-103
DODGE DODGE
Description
P2B-LT10-103; 033983 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-5/8" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 4-1/4" Minimum Bolt Spacing; 5" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
033983
BDI #
241229

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-LT10-103/p/241229
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.13
EAN
0782475017881
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-LT10-103
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Solid Lube Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
033983
Weight / LBS
2.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-5/8" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 4-1/4" Minimum Bolt Spacing; 5" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.188 Inch | 30.18 Millimeter
Bolt Spacing Maximum
5 Inch | 127Millimeter
Base to Center Height
1.625 Inch | 41.275 Millimeter
Nominal Bolt Center to Center
4.6 Inch | 116.8 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Bolt Spacing Minimum
4.25 Inch | 107.95Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh