![P2B-S2-115LE](/medias/INDDODPBXXXX-P2BS2-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwODF8aW1hZ2UvanBlZ3xhR0UyTDJoallTOHhNRFF5TWpRME16QXhOakl5TWk5SlRrUkVUMFJRUWxoWVdGaGZVREpDVXpKZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8Zjc1NTQ3ZGQ1YzAwNGUwMWRhNGQ5Y2Y4NjJjZGNmNTc0MDk1NzZmMzIxYjJiODI0NzdhYWQ5NWVmYmJhNTdkYw)
![P2B-S2-115LE](/medias/INDDODPBXXXX-P2BS2-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwODF8aW1hZ2UvanBlZ3xhR0UyTDJoallTOHhNRFF5TWpRME16QXhOakl5TWk5SlRrUkVUMFJRUWxoWVdGaGZVREpDVXpKZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8Zjc1NTQ3ZGQ1YzAwNGUwMWRhNGQ5Y2Y4NjJjZGNmNTc0MDk1NzZmMzIxYjJiODI0NzdhYWQ5NWVmYmJhNTdkYw)
DODGE
DODGE
P2B-S2-115LE
DODGE DODGE
Description
P2B-S2-115LE PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 6-1/16" Minimum Bolt Spacing; 6-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
070347
BDI #
247123
Details
611.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-S2-115LE/p/247123
Your Price
$ 611.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.899
EAN
0782475306459
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-S2-115L
Seals
Metallic Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-S2-115LE
Manufacturer Internal Number
070347
Weight / LBS
10.79
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 6-1/16" Minimum Bolt Spacing; 6-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
6.6 Inch | 167.6 Millimeter
Bolt Spacing Minimum
6.063 Inch | 154Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Bolt Spacing Maximum
6.438 Inch | 163.525Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Length Thru Bore
2.844 Inch | 72.238 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh