258462
Pillow Block Bearings
DODGE
DODGE
P2B-SC-103-NL
DODGE DODGE
Description
P2B-SC-103-NL; 123828 PILLOW BLK BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-5/8" Base to Center Height; Set Screw Mount; Ball Bearing; 4-1/4" Minimum Bolt Spacing; 5" Maximum Bolt Spacing; Not Relubricatable; Cast Iron; Non-Expansion
Part #
123828
BDI #
258462

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SC-103-NL/p/258462
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.13
EAN
0782475445677
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
INS-SC-103
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SC-103-NL
Manufacturer Internal Number
123828
Weight / LBS
2.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-5/8" Base to Center Height; Set Screw Mount; Ball Bearing; 4-1/4" Minimum Bolt Spacing; 5" Maximum Bolt Spacing; Not Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.625 Inch | 41.275 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Bolt Spacing Minimum
4.25 Inch | 107.95Millimeter
Nominal Bolt Center to Center
4.6 Inch | 116.8 Millimeter
Length Thru Bore
1.391 Inch | 35.331 Millimeter
Bolt Spacing Maximum
5 Inch | 127Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh