DODGE
DODGE
P2B-SC-108-NL MOD
DODGE DODGE
Description
P2B-SC-108-NL MOD PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 2-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 5-3/16" Minimum Bolt Spacing; 5-7/8" Maximum Bolt Spacing; Not Relubricatable; Cast Iron; Non-Expansion
Part #
123829
BDI #
258463
Details
170.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SC-108-NL-MOD/p/258463
Your Price
$ 170.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.054
EAN
0782475449378
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
INS-SC-108
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SC-108-NL
Manufacturer Internal Number
123829
Weight / LBS
5.4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 2-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 5-3/16" Minimum Bolt Spacing; 5-7/8" Maximum Bolt Spacing; Not Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
5.875 Inch | 149.225Millimeter
Bolt Spacing Minimum
5.188 Inch | 131.775Millimeter
Nominal Bolt Center to Center
5.7 Inch | 144.8 Millimeter
Length Thru Bore
1.688 Inch | 42.88 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh