https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSCAH-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU4MDV8aW1hZ2UvanBlZ3xhR1l4TDJnME5DODVPVEF6TXpFd09UWXlOekU0TDBsT1JFUlBSRkJDV0ZoWVdGOVFNa0pUUTBGSVh6SkNURlJmTXpBd1dETXdNQzVxY0djfDkwNTAwMDA0Y2M5Nzk0Nzk5OWE2N2M2MzZiMjNlZjBjYzkwZGRmYWNkYzBlMGRiMTNiYjUzODJjMGZjMmZkMjQ
DODGE
DODGE
P2B-SCAH-60M MOD
DODGE DODGE
Description
P2B-SCAH-60M MOD PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 70MM Base to Center Height; Set Screw Mount; Ball Bearing; 174.6MM Minimum Bolt Spacing; 201.6MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
054009
BDI #
245103
Details
372.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SCAH-60M-MOD/p/245103
Your Price
$ 372.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.627
EAN
0782475959426
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
INS-SC-60M
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Air Handling
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SCAH-60M
Weight / LBS
9.259
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 70MM Base to Center Height; Set Screw Mount; Ball Bearing; 174.6MM Minimum Bolt Spacing; 201.6MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
7.4 Inch | 188 Millimeter
Bolt Spacing Minimum
6.874 Inch | 174.6Millimeter
Base to Center Height
2.756 Inch | 70 Millimeter
Bore
2.362 Inch | 60 Millimeter
Bolt Spacing Maximum
7.937 Inch | 201.6Millimeter
Length Thru Bore
1.984 Inch | 50.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh