https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSCEZPCR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NTd8aW1hZ2UvanBlZ3xhRGc1TDJnNU5TOHhNRFF5TWpRNE9UVXhOREF4TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDVTBORldsQkRVbDh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZTBjNDllMWM5OTAyOGEzOWY5ZjZlNWZlN2VlZWYwMjE1ZjU3YjAwYTIxOWQ3YzAzNTE1MjQxYTg2NTQ5YmVjYg
DODGE
DODGE
P2B-SCEZ-012-PCR
DODGE DODGE
Description
P2B-SCEZ-012-PCR PILLOW BLOCK BALL BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; 3-43/64" Minimum Bolt Spacing; 3-59/64" Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion
Part #
127500
BDI #
259582
Details
157.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SCEZ-012-PCR/p/259582
Your Price
$ 157.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.327
EAN
0782475986545
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SC-012-CR
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SCEZ-012-PCR
Manufacturer Internal Number
127500
Weight / LBS
0.64
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; 3-43/64" Minimum Bolt Spacing; 3-59/64" Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Bolt Spacing Minimum
3.672 Inch | 93.269Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1.156 Inch | 29.362 Millimeter
Bolt Spacing Maximum
3.922 Inch | 99.619Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh