https://www.bdiexpress.com/medias/INDDODPBXXXX-SCEZSHCR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNjN8aW1hZ2UvanBlZ3xhRGxoTDJnMFpTOHhNRFF5TWpRNU1EWTVNelkyTWk5SlRrUkVUMFJRUWxoWVdGaGZVME5GV2xOSVExSmZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDM1ZjdiMGQ0ZmJkZTczNzczNGIxNzRmNzg3ZjMwMzI5N2IzMTRmODAxNTYzMzBlODM5ZWZjYjNjNThlNDE2Njc
                
                https://www.bdiexpress.com/medias/INDDODPBXXXX-SCEZSHCR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNjN8aW1hZ2UvanBlZ3xhRGxoTDJnMFpTOHhNRFF5TWpRNU1EWTVNelkyTWk5SlRrUkVUMFJRUWxoWVdGaGZVME5GV2xOSVExSmZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDM1ZjdiMGQ0ZmJkZTczNzczNGIxNzRmNzg3ZjMwMzI5N2IzMTRmODAxNTYzMzBlODM5ZWZjYjNjNThlNDE2Njc
                
					
						
									DODGE
								DODGE
							
						
					P2B-SCEZ-103-SHCR
				 
				DODGE DODGE
Description
						
                            
								P2B-SCEZ-103-SHCR PILLOW BLOCK BALL BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-5/8" Base to Center Height; Set Screw Mount; Ball Bearing; 4-17/64" Minimum Bolt Spacing; 5" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
                         	Part #
	                    
	                      	127672
							BDI #
						
	                      	259740
							
						
Details
                    
                        301.81
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SCEZ-103-SHCR/p/259740
						
		
		
		
				Your Price
				
						
							$ 301.81 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				1.06
					EAN
				0782475582488
					Product Group - BDI
				M06110
					Number of Mounting Holes
				
					2
			Mounting Method
				
					Set Screw
			Housing Style
				
					2 Bolt Pillow Block
			Rolling Element
				
					Ball Bearing
			Housing Material
				
					Stainless Steel
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					1/2 Inch
			Relubricatable
				
					Yes
			Insert Part Number
				
					INS-SC-103-CR
			Seals
				
					Single Lip Contact Land Riding Rubber
			Housing Configuration
				
					1 Piece Solid
			Inch - Metric
				
					Inch
			Other Features
				
					Single Row | Corrosion Resistant
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://dodgeindustrial.com
			Manufacturer Item Number
				
					P2B-SCEZ-103-SHCR
			Manufacturer Internal Number
				
					127672
			Weight / LBS
				
					2.33
			Long Description
				
					Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-5/8" Base to Center Height; Set Screw Mount; Ball Bearing; 4-17/64" Minimum Bolt Spacing; 5" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
			Bolt Spacing Minimum
				
					4.266 Inch | 108.356Millimeter
			Nominal Bolt Center to Center
				
					4.6 Inch | 116.8 Millimeter
			Length Thru Bore
				
					1.391 Inch | 35.331 Millimeter
			Bolt Spacing Maximum
				
					5 Inch | 127Millimeter
			Bore
				
					1.188 Inch | 30.175 Millimeter
			Base to Center Height
				
					1.625 Inch | 41.275 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
