

DODGE
DODGE
P2B-SCFS-100-SHFS
DODGE DODGE
Description
P2B-SCFS-100-SHFS; 137398 ; PILLOW BLK BALL BRG
2 Bolt Pillow Block; 1" Bore; 1.44" Base to Center Height; 4.1" Nominal Bolt Center to Center; Set Screw Mount; Ball Bearing; Not Relubricatable; Stainless Steel; Non-Expansion; 1.34" Length Thru Bore; INS-SCFS-100-SHFS Insert Part Number; 1 Piece Solid
Part #
P2B-SCFS-100-SHFS
BDI #
22800899
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SCFS-100-SHFS/p/22800899
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.45
EAN
0781568904411
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
INS-SCFS-100-SHFS
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137398
Weight / LBS
1.59
Long Description
2 Bolt Pillow Block; 1" Bore; 1.44" Base to Center Height; 4.1" Nominal Bolt Center to Center; Set Screw Mount; Ball Bearing; Not Relubricatable; Stainless Steel; Non-Expansion; 1.34" Length Thru Bore; INS-SCFS-100-SHFS Insert Part Number; 1 Piece Solid
Length Thru Bore
1.34 Inch | 34.036 Millimeter
Nominal Bolt Center to Center
4.1 Inch | 104.1 Millimeter
Base to Center Height
1.44 Inch | 36.576 Millimeter
Bore
1 Inch | 25.4 Millimeter
Bolt Spacing Minimum
3.68 Inch | 93.472Millimeter
Bolt Spacing Maximum
4.5 Inch | 114.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh