DODGE
DODGE
P2B-SCH-55M-E
DODGE DODGE
Description
P2B-SCH-55M-E PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 70MM Base to Center Height; Set Screw Mount; Ball Bearing; 168.3MM Minimum Bolt Spacing; 200MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
053025
BDI #
245053
Details
503.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SCH-55M-E/p/245053
Your Price
$ 503.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.486
EAN
0782475939312
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
INS-SCH-55M-E
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SCH-55M-E
Manufacturer Internal Number
053025
Weight / LBS
13.007
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 70MM Base to Center Height; Set Screw Mount; Ball Bearing; 168.3MM Minimum Bolt Spacing; 200MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
2.756 Inch | 70 Millimeter
Bore
2.165 Inch | 55 Millimeter
Bolt Spacing Maximum
7.874 Inch | 200Millimeter
Nominal Bolt Center to Center
7.3 Inch | 185.4 Millimeter
Bolt Spacing Minimum
6.626 Inch | 168.3Millimeter
Length Thru Bore
1.843 Inch | 46.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh