DODGE
DODGE
P2B-SCMAH-075M MOD
DODGE DODGE
Description
P2B-SCMAH-075M MOD PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 75MM Bore; 88.9MM Base to Center Height; Set Screw Mount; Ball Bearing; 215.9MM Minimum Bolt Spacing; 241.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
053719
BDI #
245091
Details
697.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SCMAH-075M-MOD/p/245091
Your Price
$ 697.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.299
EAN
0782475952502
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
22 Millimeter
Relubricatable
Yes
Insert Part Number
INS-SCM-75M
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | Air Handling
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SCMAH-75M
Weight / LBS
19.842
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 75MM Bore; 88.9MM Base to Center Height; Set Screw Mount; Ball Bearing; 215.9MM Minimum Bolt Spacing; 241.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
9 Inch | 228.6 Millimeter
Bore
2.953 Inch | 75 Millimeter
Bolt Spacing Minimum
8.5 Inch | 215.9Millimeter
Bolt Spacing Maximum
9.5 Inch | 241.3Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Length Thru Bore
2.343 Inch | 59.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh