

DODGE
DODGE
P2B-SXRBED-115 MOD ; 144688
DODGE DODGE
Description
P2B-SXRBED-115 MOD ; 144688 PBLOCK BRG, ECCENTRIC COLLAR BALL BEARING (SMARTCATALOG)
2 Bolt Pillow Block; 1-15/16" Bore; 2.19" Base to Center Height; 6.3" Nominal Bolt Center to Center; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion; 2-1/4" Length Thru Bore; INS-SXRBED-115 Insert Part Number; 1 Piece Solid
Part #
144688
BDI #
27408610
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SXRBED-115-MOD-;-144688/p/27408610
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477800344
Weight / US pound
6.2
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SXRBED-115
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Extreme Duty | Wide Inner Ring | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
7.2
Long Description
2 Bolt Pillow Block; 1-15/16" Bore; 2.19" Base to Center Height; 6.3" Nominal Bolt Center to Center; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion; 2-1/4" Length Thru Bore; INS-SXRBED-115 Insert Part Number; 1 Piece Solid
Bore
1.938 Inch | 49.225 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Bolt Spacing Minimum
6 Inch | 152.4Millimeter
Base to Center Height
2.19 Inch | 55.626 Millimeter
Bolt Spacing Maximum
6.68 Inch | 169.672Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh