https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-SXRH-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MDF8aW1hZ2UvanBlZ3xhRFpqTDJneU9DOHhNRFkyTlRRek56SXdNRFF4TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDFOWVVraGZRMGxmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w5YjdjNGNmMGNkODI3MWUzYTI4MTZiYjAyMWUyNmU4ZjVmZmY1MDRiMDI0MGU3MTRmZmZmNTU3NzE4NjEyNTE5
DODGE
DODGE
P2B-SXRH-203-LL-E-DRY
DODGE DODGE
Description
P2B-SXRH-203-LL-E-DRY ; POR PLLW BLOCK BALL BRNG NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 6.88" Minimum Bolt Spacing; 7.94" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
137903
BDI #
23775726
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SXRH-203-LL-E-DRY/p/23775726
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.605
EAN
0782477613470
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SXRH-203-E-LL
Seals
Metallic Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | High Base | Wide Inner Ring
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137903
Weight / LBS
16.3
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 6.88" Minimum Bolt Spacing; 7.94" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
3 Inch | 76.2 Millimeter
Nominal Bolt Center to Center
7.3 Inch | 185.4 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Bolt Spacing Minimum
6.88 Inch | 174.752Millimeter
Bolt Spacing Maximum
7.94 Inch | 201.676Millimeter
Length Thru Bore
2.59 Inch | 65.786 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh