https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-SXR-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyODV8aW1hZ2UvanBlZ3xhR1ZpTDJneFlTOHhNRFkyTlRRMU16QTVNamc1TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDFOWVVsOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58YjdiMmU3YWVlYzUxYzE5ZWYzZDczYTA4MjZiMjBhMzU4OGEyNjdkYjhkNjE3Zjk5YTY5N2NiNGQ2ZTgyMzFhNw
DODGE
DODGE
P2B-SXRU-215-LL ; 080478
DODGE DODGE
Description
P2B-SXRU-215-LL PIL BLOCK BRG, SXR BALL BEARINGS - SPECIAL (SMARTCATALOG)
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/4" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 8-1/2" Minimum Bolt Spacing; 9-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
080478
BDI #
27314839
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SXRU-215-LL-;-080478/p/27314839
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171500
EAN
782477035012
Weight / US pound
18.57
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SXR-215-LL
Seals
Metallic Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | High Base | Wide Inner Ring
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
80478
Weight / LBS
21
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/4" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 8-1/2" Minimum Bolt Spacing; 9-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
8.5 Inch | 215.9Millimeter
Length Thru Bore
3.02 Inch | 76.708 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Bolt Spacing Maximum
9.5 Inch | 241.3Millimeter
Nominal Bolt Center to Center
8.5 Inch | 215.9 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh