https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSXR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4OTN8aW1hZ2UvanBlZ3xhRFl5TDJnM015OHhNRFF5TWpRNE5EQXdPRGs1TUM5SlRrUkVUMFJRUWxoWVdGaGZVREpDVTFoU1h6SkNURlJmTXpBd2VETXdNQzVxY0djfDcwNDI5Y2Q2MWNmZDBiNGFhYjIwMTQxY2MwZWM2ZjdhMjVkOWE2ODM3ZGZiOWVhYmZlZjFiNmI1YWEwOTMwNWI
DODGE
DODGE
P2B-SXVB-108
DODGE DODGE
Description
P2B-SXVB-108 PILLOW BLOCK BALL BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 5-3/16" Minimum Bolt Spacing; 5-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
131995
BDI #
261322
Details
111.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SXVB-108/p/261322
Your Price
$ 111.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.155
EAN
0782475119844
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-SXV-108
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SXVB-108
Manufacturer Internal Number
131995
Weight / LBS
5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 5-3/16" Minimum Bolt Spacing; 5-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
1.719 Inch | 43.663 Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Bolt Spacing Minimum
5.188 Inch | 131.775Millimeter
Bolt Spacing Maximum
5.875 Inch | 149.225Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh