https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BVSC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMzB8aW1hZ2UvanBlZ3xhRGsxTDJnM1lpOHhNRFF5TWpRMk9EQTFNRGszTkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDVmxORFh6SkNURlJmTXpBd2VETXdNQzVxY0djfDAxZWY2ZDRkMTE3ODQ1NDk4YmIxNzVhYjY1N2U4M2JlZDViZjY0YjBmMTc1OGQ0NTEzMjMzOTUzMjJkODg0Yzk
DODGE
DODGE
P2B-VSC-012
DODGE DODGE
Description
P2B-VSC-012 PILLOW BLOCK BALL BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; 3-3/8" Minimum Bolt Spacing; 4-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
123580
BDI #
258341
Details
63.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-VSC-012/p/258341
Your Price
$ 63.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.621
EAN
0782475412204
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-VSC-012
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-VSC-012
Manufacturer Internal Number
123580
Weight / LBS
1.4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; 3-3/8" Minimum Bolt Spacing; 4-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.311 Inch | 33.3 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Bolt Spacing Minimum
3.375 Inch | 85.725Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Bolt Spacing Maximum
4.188 Inch | 106.375Millimeter
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh