https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BTAF-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMjh8aW1hZ2UvanBlZ3xhRFJtTDJoaU1pOHhNRFF5TWpReE5Ua3hOekE0Tmk5SlRrUkVUMFJRUWxoWVdGaGZVREpDVkVGR1h6SkNURlJmTXpBd2VETXdNQzVxY0djfDYyZjliYzk3ODA4N2JkNTE3NTFjYTcxOWEwZWIzMzEyMjNiMjE2ZDBhZTQ5ZTY1OWIzOTIzZGM0ZmNkZDU0ZjI
DODGE
DODGE
P2B515-TAF-207R
DODGE DODGE
Description
P2B515-TAF-207R PILLOW BLOCK ROLLER BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 8-5/8" Minimum Bolt Spacing; 9-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
037584
BDI #
243056
Details
1009.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B515-TAF-207R/p/243056
Your Price
$ 1,009.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
13.62
EAN
0782475918324
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
S1U-TAF-207R
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B515-TAF-207R
Manufacturer Internal Number
037584
Weight / LBS
30
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 8-5/8" Minimum Bolt Spacing; 9-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.25 Inch | 82.55 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Bolt Spacing Minimum
8.625 Inch | 219.075Millimeter
Nominal Bolt Center to Center
9.4 Inch | 238.8 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Bolt Spacing Maximum
9.625 Inch | 244.475Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh