![P2B516-ISAF-211L](/medias/INDDODPBXXXX-P2BISAF-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMzF8aW1hZ2UvanBlZ3xhRGxrTDJnMlpTOHhNRFF5TWpRME1qUXlOak01T0M5SlRrUkVUMFJRUWxoWVdGaGZVREpDU1ZOQlJsOHlRa3hVWHpNd01IZ3pNREF1YW5CbnxmOWU0MDE5MWNlMTU4OGNhMWQyNTA5NzEzMjc1MjhjMjRjZjUyZTg5NDNlMmI5YmM1MDczZTMwZjBmMzIzMmQz)
![P2B516-ISAF-211L](/medias/INDDODPBXXXX-P2BISAF-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMzF8aW1hZ2UvanBlZ3xhRGxrTDJnMlpTOHhNRFF5TWpRME1qUXlOak01T0M5SlRrUkVUMFJRUWxoWVdGaGZVREpDU1ZOQlJsOHlRa3hVWHpNd01IZ3pNREF1YW5CbnxmOWU0MDE5MWNlMTU4OGNhMWQyNTA5NzEzMjc1MjhjMjRjZjUyZTg5NDNlMmI5YmM1MDczZTMwZjBmMzIzMmQz)
DODGE
DODGE
P2B516-ISAF-211L
DODGE DODGE
Description
P2B516-ISAF-211L PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 3-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 9-7/8" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
070960
BDI #
247465
Details
1190.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B516-ISAF-211L/p/247465
Your Price
$ 1,190.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
14.528
EAN
0782476045791
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-211L
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B516-ISAF-211L
Manufacturer Internal Number
070960
Weight / LBS
32
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 3-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 9-7/8" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
9.875 Inch | 250.83Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Nominal Bolt Center to Center
10.3 Inch | 261.6 Millimeter
Bolt Spacing Maximum
11 Inch | 279.4Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh