SKF
SKF
P2BL 008-FM
SKF SKF
Description
P2BL 008-FM PILLOW BLOCK BALL BRG ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1/2" Bore; 1-1/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 3-1/8" Minimum Bolt Spacing; 4-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P2BL 008-FM
BDI #
22785751
Details
113.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2BL-008-FM/p/22785751
Your Price
$ 113.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.515
EAN
7316577346155
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
YET 203-008
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
0.9702
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1/2" Bore; 1-1/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 3-1/8" Minimum Bolt Spacing; 4-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.126 Inch | 28.6 Millimeter
Bolt Spacing Minimum
3.125 Inch | 79.375Millimeter
Base to Center Height
1.063 Inch | 27 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Bolt Spacing Maximum
4.125 Inch | 104.775Millimeter
Nominal Bolt Center to Center
3.6 Inch | 91.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh