https://www.bdiexpress.com/medias/INDSKFPBXXXX-P2BT-ECC-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDB8aW1hZ2UvanBlZ3xhR0UzTDJneE9TOHhNREUwTVRrMk56QTRPVFk1TkM5SlRrUlRTMFpRUWxoWVdGaGZVREpDVkY5RlEwTmZNa0pNVkY4ek1EQllNekF3TG1wd1p3fDRjODg4ZDQwZDRiMDliYjUzZGM3NTNmYTMzYmFhMmU2NGZkNjEwOWJmOWE3MjM0YTBlZTZkNjJhZDM1ZGVjODQ
SKF
SKF
P2BT 106-FM
SKF SKF
Description
P2BT 106-FM PILLOW BLOCK BALL BRG ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-3/8" Bore; 1-7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
P2BT 106-FM
BDI #
22786255
Details
184.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2BT-106-FM/p/22786255
Your Price
$ 184.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.4
EAN
7316577416476
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
YET 207-106
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
3.528
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-3/8" Bore; 1-7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.375 Inch | 34.925 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Nominal Bolt Center to Center
3.2 Inch | 81.3 Millimeter
Length Thru Bore
1.531 Inch | 38.9 Millimeter
Actual Bolt Center to Center
3.2 Inch | 81.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh