![P2U335](/medias/INDL-BPBXXXX-P2U-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM2NzF8aW1hZ2UvanBlZ3xhRGxoTDJnME9TOHhNREl3T0Rjek5qRXhOamMyTmk5SlRrUk1MVUpRUWxoWVdGaGZVREpWWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8OWQ4NGNlOTY2MGM1NzkyOWEyMDA4YWFkY2FjM2M0NTAyMTgyNTA5YmM0NmMzN2VlYzc0ODE2OGEyMzVlMGViMQ)
![P2U335](/medias/INDL-BPBXXXX-P2U-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM2NzF8aW1hZ2UvanBlZ3xhRGxoTDJnME9TOHhNREl3T0Rjek5qRXhOamMyTmk5SlRrUk1MVUpRUWxoWVdGaGZVREpWWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8OWQ4NGNlOTY2MGM1NzkyOWEyMDA4YWFkY2FjM2M0NTAyMTgyNTA5YmM0NmMzN2VlYzc0ODE2OGEyMzVlMGViMQ)
LINKBELT
LINKBELT
P2U335
LINKBELT LINKBELT
Description
P2U335 PILLOW BLOCK BALL BEARING ; 2-3/16" BORE 3-3/4" BASE-CTR HGT 2-HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2022729
BDI #
576643
Details
1362.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2U335/p/576643
Your Price
$ 1,362.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.6
EAN
0662327708528
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
UG335L
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Single Collar | Heavy Duty | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
P2U335
Manufacturer Internal Number
5870852
Weight / LBS
22.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
10.3 Inch | 261.6Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Nominal Bolt Center to Center
10.3 Inch | 261.6 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh