Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P3S219E1 https://www.bdiexpress.com/medias/INDM-BPBXXXX-C25-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNTl8aW1hZ2UvanBlZ3xhREk0TDJnd1lTODVNekUxTURnNE9USTBOekF5TG1wd1p3fDJhMGVmZWY0OGUyMDY4ZmU0NDY4MGZhNTdkZjgzMDBmYTBjMDA5MmYzNGQ4ODgyMzBiYTVmZWI3ZDE3MDdkZGI
19271942 Pillow Block Bearings 

LINKBELT LINKBELT

P3S219E1

Description

P3S219E1

Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; 4-1/8" Minimum Bolt Spacing; 5-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

2016505

BDI #
19271942

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.1
EAN
0793699296242
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
MB251-316-E1PA
Seals
Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
C251-316-E1
Manufacturer Internal Number
0129624
Weight / LBS
2.42
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; 4-1/8" Minimum Bolt Spacing; 5-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
4.125 Inch | 104.775Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Length Thru Bore
1.344 Inch | 34.138 Millimeter
Bolt Spacing Maximum
5.125 Inch | 130.175Millimeter
Nominal Bolt Center to Center
4.7 Inch | 119.4 Millimeter
Bore
1.188 Inch | 30.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh