![P3S220E](/medias/INDREXPBXXXX-2BLT-SS-C500-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwNTV8aW1hZ2UvanBlZ3xhR1E0TDJnME9DOHhNREl3T0Rjek5qRTRNak13TWk5SlRrUlNSVmhRUWxoWVdGaGZNa0pNVkY5VFUxOUROVEF3WHpNd01GZ3pNREF1YW5Cbnw1MjJmYTFlZGRkOGM1Y2RkMDRiZjk4NTFlMWJkZDI1MGJkMzA0YWUzMzcwOTUxZjU0YzA0Y2Q0M2M2ODMzMGMx)
![P3S220E](/medias/INDREXPBXXXX-2BLT-SS-C500-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwNTV8aW1hZ2UvanBlZ3xhR1E0TDJnME9DOHhNREl3T0Rjek5qRTRNak13TWk5SlRrUlNSVmhRUWxoWVdGaGZNa0pNVkY5VFUxOUROVEF3WHpNd01GZ3pNREF1YW5Cbnw1MjJmYTFlZGRkOGM1Y2RkMDRiZjk4NTFlMWJkZDI1MGJkMzA0YWUzMzcwOTUxZjU0YzA0Y2Q0M2M2ODMzMGMx)
LINKBELT
LINKBELT
P3S220E
LINKBELT LINKBELT
Description
P3-S220E PILLOW BLOCK BALL BEARING ; 1-1/4" BORE 1-7/8" BASE-CTR HGT 2-HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2009310
BDI #
580595
Details
227.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P3S220E/p/580595
Your Price
$ 227.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.54
EAN
0662327120450
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
SG220EL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
P3S220E
Manufacturer Internal Number
5812045
Weight / LBS
3.4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.25 Inch | 31.75 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Length Thru Bore
1.563 Inch | 39.7 Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Actual Bolt Center to Center
4.9 Inch | 124.5Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh