https://www.bdiexpress.com/medias/INDL-BPBXXXX-P3U-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIxMDd8aW1hZ2UvanBlZ3xhR1E0TDJnMU55OHhNREEzTmpVeU16a3lNVFF6T0M5SlRrUk1MVUpRUWxoWVdGaGZVRE5WWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8YjMyNjhkOWE2YjU4MWFjY2E2YmZlZDMxODQ1NzNlOTUzNTY0NzIyYzRkZDIwMjcyZjM1Nzk3OWIzOWM1NTQ0OQ
https://www.bdiexpress.com/medias/INDL-BPBXXXX-P3U-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIxMDd8aW1hZ2UvanBlZ3xhR1E0TDJnMU55OHhNREEzTmpVeU16a3lNVFF6T0M5SlRrUk1MVUpRUWxoWVdGaGZVRE5WWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8YjMyNjhkOWE2YjU4MWFjY2E2YmZlZDMxODQ1NzNlOTUzNTY0NzIyYzRkZDIwMjcyZjM1Nzk3OWIzOWM1NTQ0OQ
LINKBELT
LINKBELT
P3U222N
LINKBELT LINKBELT
Description
P3U222N PILLOW BLOCK BALL BEARING ; 1-3/8" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/8" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2005080
BDI #
576981
Details
517.15
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P3U222N/p/576981
Your Price
$ 517.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.586
EAN
0662327120962
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UG222NL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
P3U222N
Manufacturer Internal Number
5812096
Weight / LBS
3.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/8" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.766 Inch | 44.85 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Actual Bolt Center to Center
4.9 Inch | 124.5Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

