https://www.bdiexpress.com/medias/INDL-BPBXXXX-P3U-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIxMDd8aW1hZ2UvanBlZ3xhR1E0TDJnMU55OHhNREEzTmpVeU16a3lNVFF6T0M5SlRrUk1MVUpRUWxoWVdGaGZVRE5WWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8YjMyNjhkOWE2YjU4MWFjY2E2YmZlZDMxODQ1NzNlOTUzNTY0NzIyYzRkZDIwMjcyZjM1Nzk3OWIzOWM1NTQ0OQ
https://www.bdiexpress.com/medias/INDL-BPBXXXX-P3U-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIxMDd8aW1hZ2UvanBlZ3xhR1E0TDJnMU55OHhNREEzTmpVeU16a3lNVFF6T0M5SlRrUk1MVUpRUWxoWVdGaGZVRE5WWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8YjMyNjhkOWE2YjU4MWFjY2E2YmZlZDMxODQ1NzNlOTUzNTY0NzIyYzRkZDIwMjcyZjM1Nzk3OWIzOWM1NTQ0OQ
LINKBELT
LINKBELT
P3U236N
LINKBELT LINKBELT
Description
P3U236N PILLOW BLOCK BALL BEARING ; 2-1/4" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/4" Bore; 2.69" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2005120
BDI #
577566
Details
1062.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P3U236N/p/577566
Your Price
$ 1,062.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.992
EAN
0662327121327
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UG236NL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
P3U236N
Manufacturer Internal Number
5812132
Weight / LBS
11.4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/4" Bore; 2.69" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.69 Inch | 68.3 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Actual Bolt Center to Center
7.5 Inch | 190.5Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Nominal Bolt Center to Center
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

