![P3W219E](/medias/INDL-BPBXXXX-P3W-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU5Mjh8aW1hZ2UvanBlZ3xhRGN3TDJnME5TOHhNREl3T0Rjek5qSTRNRFl3Tmk5SlRrUk1MVUpRUWxoWVdGaGZVRE5YWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8ZTAzYTg3MjYzNjIxZDkwZTBhZGMxNjNhNzczMjM4N2Q1NzUxZjYzNDBkNTQ3ZDQ5YTMxNjQ3OTA1ZDI3MDBmMg)
![P3W219E](/medias/INDL-BPBXXXX-P3W-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU5Mjh8aW1hZ2UvanBlZ3xhRGN3TDJnME5TOHhNREl3T0Rjek5qSTRNRFl3Tmk5SlRrUk1MVUpRUWxoWVdGaGZVRE5YWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8ZTAzYTg3MjYzNjIxZDkwZTBhZGMxNjNhNzczMjM4N2Q1NzUxZjYzNDBkNTQ3ZDQ5YTMxNjQ3OTA1ZDI3MDBmMg)
LINKBELT
LINKBELT
P3W219E
LINKBELT LINKBELT
Description
P3W219E PILLOW BLOCK BALL BEARING ; 1-3/16" BORE 1-11/16" BASE-CENTRE 2-HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-11/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2005130
BDI #
582233
Details
256.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P3W219E/p/582233
Your Price
$ 256.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.23
EAN
0662327121501
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
WG219EL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
P3W219E
Manufacturer Internal Number
5812150
Weight / LBS
2.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-11/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Actual Bolt Center to Center
4.6 Inch | 116.8Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Nominal Bolt Center to Center
4.7 Inch | 119.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh