https://www.bdiexpress.com/medias/INDREXPBXXXX-2BLT-EC-P3Y200-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc3NjV8aW1hZ2UvanBlZ3xhR001TDJnME1pOHhNREl3T0Rjek5qTXhNek0zTkM5SlRrUlNSVmhRUWxoWVdGaGZNa0pNVkY5RlExOVFNMWt5TURCZk16QXdXRE13TUM1cWNHY3xiMmMxODIzMGNkNTI5ODViNzY4YzJjZDI4YjJhM2U1MDE3NGNmY2VkZWU3MjE3YTY4YjIyZTllMWU4M2M5OGYx
LINKBELT
LINKBELT
P3Y224N
LINKBELT LINKBELT
Description
P3Y224N PILLOW BLOCK BALL BEARING ; 1 1/2" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 2" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2005175
BDI #
577903
Details
471.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P3Y224N/p/577903
Your Price
$ 471.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.25
EAN
0662327121839
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
YG224NL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
P3Y224N
Manufacturer Internal Number
5812183
Weight / LBS
5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 2" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2 Inch | 50.8 Millimeter
Actual Bolt Center to Center
5.4 Inch | 137.2Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Length Thru Bore
2.219 Inch | 56.363 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh