https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BUSAF-OPEN-4BLT-NE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAzN3xpbWFnZS9qcGVnfGFHVmlMMmd4TWk4eE1EYzJOamM1TVRnMk9EUTBOaTlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNWVk5CUmw5UFVFVk9YelJDVEZSZlRrVmZNekF3ZURNd01DNXFjR2N8ZWM0MWQxZTJiYjI1NWU0OTJjZDhjOTkwYjE2NTM0ZGUxMDQyNjM3MTRlZDhjMDQ0MDk1ODA2ZjQ4NzVmY2MwMw
https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BUSAF-OPEN-4BLT-NE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAzN3xpbWFnZS9qcGVnfGFHVmlMMmd4TWk4eE1EYzJOamM1TVRnMk9EUTBOaTlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNWVk5CUmw5UFVFVk9YelJDVEZSZlRrVmZNekF3ZURNd01DNXFjR2N8ZWM0MWQxZTJiYjI1NWU0OTJjZDhjOTkwYjE2NTM0ZGUxMDQyNjM3MTRlZDhjMDQ0MDk1ODA2ZjQ4NzVmY2MwMw
DODGE
DODGE
P4B-518-USAF-303TTDNAH
DODGE DODGE
Description
P4B-518-USAF-303TTDNAH; 054030 ; PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 3-3/16" Bore; 4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 10-3/8" Minimum Bolt Spacing; 11-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
054030
BDI #
20494549
Details
1970.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-518-USAF-303TTDNAH/p/20494549
Your Price
$ 1,970.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
19.93
EAN
0782475959631
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22218KC3
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End Cover | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
054030
Weight / LBS
37.2
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-3/16" Bore; 4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 10-3/8" Minimum Bolt Spacing; 11-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
11 Inch | 279.4 Millimeter
Length Thru Bore
6.156 Inch | 156.362 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Bolt Spacing Minimum
10.375 Inch | 263.525Millimeter
Bolt Spacing Maximum
11.625 Inch | 295.275Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

